missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap Disposable Capsules, 75 TF

Product Code. 10082071
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.45 μm
1 μm
Inlet Style:
Female national pipe thread (FNPT)
Male national pipe thread (MNPT)
Stepped barb for 10 to 12mm (3/8 to 1/2 in.) tubing
Stepped barb for 6 to 1 mm (1/4 to 3/8 in.) tubing
Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Outlet Style:
Female national pipe thread (FNPT)
Male national pipe thread (MNPT)
Stepped barb for 10 to 12mm (3/8 to 1/2 in.) tubing
Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Unit Size:
Each
Pack of 5

Product Code. 10082071

Brand: Cytiva 67007504

Please to purchase this item. Need a web account? Register with us today!

Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.

Filtration of organic solutions, aggressive solutions, air and gas; can also be used as a vent on inlet.
  • Integrity testable
  • Bidirectional flow: certain applications may require orientation
  • Filter Media: Hydrophobic PTFE membrane
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Description Polycap TF 75, 0.45 μm, with 3/8 in SB inlet and outlet (1 pc)
Material (Membrane) PTFE
Pore Size 0.45 μm
Filtration Area 1000 cm2
Housing Material Polypropylene
Inlet Style Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Max. Pressure 4.1 bar (60 psi)
Outlet Style Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Quantity 1 Each
Diameter (Metric) Disc 75 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.