missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap Disposable Capsules, 75 TF

Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.

Brand:  Cytiva 6700-7501

Code : 75

Additional Details : Weight : 0.16000kg

 View more versions of this product

Product Code. 11340824

  • £134.00 / Each
Estimated Shipment: 25-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.

Filtration of organic solutions, aggressive solutions, air and gas; can also be used as a vent on inlet.
  • Integrity testable
  • Bidirectional flow: certain applications may require orientation
  • Filter Media: Hydrophobic PTFE membrane
Specifications

Specifications

Autoclavable
PTFE
1000 cm2
Stepped barb for 6 to 1 mm (1/4 to 3/8 in.) tubing
Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing
75 mm
Polycap TF 75, 0.1 μm, with 3/8 in SB inlet and outlet (1 pc)
0.1 μm
Polypropylene (PP)
4.1 bar (60 psi)
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers