missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules, 75 TF
Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.
Brand: Cytiva 2702T
502.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.
Filtration of organic solutions, aggressive solutions, air and gas; can also be used as a vent on inlet.- Integrity testable
- Bidirectional flow: certain applications may require orientation
- Filter Media: Hydrophobic PTFE membrane
Specifications
Autoclavable | |
PTFE | |
1000 cm2 | |
Female national pipe thread (FNPT) | |
Female national pipe thread (FNPT) | |
75 mm |
Polycap TF 75, 0.2 μm, with FNPT inlet and outlet (5 pcs) | |
0.2 μm | |
Polypropylene (PP) | |
4.1 bar (60 psi) | |
5Pack |