missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap Disposable Capsules, 75 TF

Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.

Brand:  Cytiva 2703T

Code : 69

Additional Details : Weight : 0.77000kg

 View more versions of this product

Product Code. 11399184

  • £515.00 / Pack of 5
Estimated Shipment: 04-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.

Filtration of organic solutions, aggressive solutions, air and gas; can also be used as a vent on inlet.
  • Integrity testable
  • Bidirectional flow: certain applications may require orientation
  • Filter Media: Hydrophobic PTFE membrane
Specifications

Specifications

Autoclavable
PTFE
1000 cm2
Female national pipe thread (FNPT)
Female national pipe thread (FNPT)
75 mm
Polycap TF 75, 0.45 μm, with FNPT inlet and outlet (5 pcs)
0.45 μm
Polypropylene (PP)
4.1 bar (60 psi)
5Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers