missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules, 75 TF
Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.
£117.65 - £550.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material (Membrane) | PTFE |
Filtration Area | 1000 cm2 |
Housing Material | Polypropylene (PP) |
Max. Pressure | 4.1 bar (60 psi) |
Product Code | Brand | Pore Size | Inlet Style | Outlet Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Inlet Style | Outlet Style | Price | Quantity & Availability | |||
11379184
|
Cytiva
6710-7502 |
0.2 μm | Stepped barb for 10 to 12mm (3/8 to 1/2 in.) tubing | Stepped barb for 10 to 12mm (3/8 to 1/2 in.) tubing |
£117.65
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11389184
|
Cytiva
6711-7502 |
0.2 μm | Male national pipe thread (MNPT) | Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing |
£117.65
Each |
Estimated Shipment: 19-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11374594
|
Cytiva
6701-7510 |
1 μm | Stepped barb for 10 to 12mm (3/8 to 1/2 in.) tubing | Stepped barb for 10 to 12mm (3/8 to 1/2 in.) tubing |
£118.00
Each |
Estimated Shipment: 19-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11340824
|
Cytiva
6700-7501 |
0.1 μm | Stepped barb for 6 to 1 mm (1/4 to 3/8 in.) tubing | Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing |
£134.00
Each |
Estimated Shipment: 25-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11354594
|
Cytiva
6700-7502 |
0.2 μm | Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing | Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing |
£162.00
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10082071
|
Cytiva
6700-7504 |
0.45 μm | Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing | Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing |
£194.00
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11369184
|
Cytiva
2702M |
0.2 μm | Male national pipe thread (MNPT) | Male national pipe thread (MNPT) |
£505.00
Pack of 5 |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11329184
|
Cytiva
2700T |
0.1 μm | Female national pipe thread (FNPT) | Female national pipe thread (FNPT) |
£505.00
Pack of 5 |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11359184
|
Cytiva
2702T |
0.2 μm | Female national pipe thread (FNPT) | Female national pipe thread (FNPT) |
£550.00
Pack of 5 |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11399184
|
Cytiva
2703T |
0.45 μm | Female national pipe thread (FNPT) | Female national pipe thread (FNPT) |
£515.00
Pack of 5 |
Estimated Shipment: 04-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.
Filtration of organic solutions, aggressive solutions, air and gas; can also be used as a vent on inlet.- Integrity testable
- Bidirectional flow: certain applications may require orientation
- Filter Media: Hydrophobic PTFE membrane
Specifications
Autoclavable | |
1000 cm2 | |
4.1 bar (60 psi) |
PTFE | |
Polypropylene (PP) | |
75 mm |