Learn More
Cytiva Whatman™ Polyester Drain Discs
Provides a flat surface to eliminate filter tearing or rupturing. Whatman™ Polyester Drain Discs are used to support membrane filters. They are available in a variety of diameters for use in a range of devices.
£57.95 - £99.75
Product Code | Brand | Diameter (Metric) Membrane | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Price | Quantity & Availability | |||||
11909327
|
Cytiva
230300 |
10 mm |
£99.75
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
11919327
|
Cytiva
230500 |
22 mm |
£57.95
Pack of 100 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
11929327
|
Cytiva
230800 |
37 mm |
£68.65
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Description
Provides a flat surface to eliminate filter tearing or rupturing. Whatman™ Polyester Drain Discs are used to support membrane filters. They are available in a variety of diameters for use in a range of devices.
For use with membrane hardware where extra support is needed for improved flow rate and throughput. Can be used as a separator between membranes in serial stack filtration applications.
- Chemically inert polyester
- 100μm Thickness
- Binder-free
- Available in several diameters
Especificaciones
Polyester | |
100 μm |