missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Puradisc 25mm Syringe Filters: Sterile

Purifies aqueous and organic solutions. Whatman™ Puradisc 25mm Syringe Filters have polypropylene housings with female luer lock inlet and male luer outlet.

Brand:  Cytiva 6794-2514

Code : A0

Additional Details : Weight : 0.95000kg

 View more versions of this product

Product Code. 11363315

  • £2215.00 / Pack of 1000
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • Manufactured from pigment free polypropylene
  • Polyethersulfone (PES) membrane for filtering aqueous solutions.
  • Low protein binding
  • Low hold-up volume
<
Specifications

Specifications

PES
Sterile
For filtering aqueous solutions
Pigment free Polypropylene
Male luer
1000Pack
Up to 100 mL
0.45 μm
4.2 cm2
< 0.1 mL
Female luer lock
5.2bar
Syringe Filter
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers