missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc™ 4mm Nonsterile Syringe Filters
Used for HPLC samples containing low solid content and CE (Capillary Electrophoresis) samples
£138.00 - £860.00
Product Code | Brand | Pore Size | Material | Hold up Volume (After Air Purge) | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Material | Hold up Volume (After Air Purge) | Quantity | Price | Quantity & Availability | ||
11374674
|
Cytiva
6784-0402 |
0.2 μm | PTFE | <>10 μL | 100 Pieces |
£160.00
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
11334674
|
Cytiva
6783-0404 |
0.45 μm | PTFE | <>10 μL | 500 Pieces |
£690.00
Pack of 500 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
11324674
|
Cytiva
6783-0402 |
0.2 μm | PTFE | <>10 μL | 500 Pieces |
£700.00
Pack of 500 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||
11384654
|
Cytiva
6779-0402 |
0.2 μm | PVDF | <10 μL | 100 Pieces |
£193.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
11394654
|
Cytiva
6779-0404 |
0.45 μm | PVDF | <10 μL | 100/pk. |
£193.00
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
11303335
|
Cytiva
6792-0402 |
0.2 μm | PVDF | <10 μL | 500 Pieces |
£850.00
Pack of 500 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||
11313335
|
Cytiva
6792-0404 |
0.45 μm | PVDF | <10 μL | 500 Pieces |
£860.00
Pack of 500 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||
11334654
|
Cytiva
6777-0402 |
0.2 μm | PVDF | <10 μL | 50 Pieces |
£138.00
Pack of 50 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
11344654
|
Cytiva
6777-0404 |
0.45 μm | PVDF | <10 μL | 50 Pieces |
£138.00
Pack of 50 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||
11384674
|
Cytiva
6784-0404 |
0.45 μm | PTFE | <>10 μL | 100 Pieces |
£160.00
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
11314704
|
Cytiva
6790-0404 |
0.45 μm | Nylon | 500/pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11364694
|
Cytiva
6789-0402 |
0.2 μm | Nylon | <>10 μL | 100 Pieces |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11374694
|
Cytiva
6789-0404 |
0.45 μm | Nylon | <>10 μL | 500 Pieces |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11304704
|
Cytiva
6790-0402 |
0.2 μm | Nylon | <>10 μL | 500 Pieces |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Used for HPLC samples containing low solid content and CE (Capillary Electrophoresis) samples
- Diameter: 4mm
- Sample volume up to 2mL
- Low hold-up volume <10μl ensures maximum sample recovery
- Tube-tip format (optional)
- Wide sample compatibility
- Choice of membrane or glass microfiber filter media
Applications:
- HPLC samples containing low solid content - filtration will improve column life
- CE (Capillary Electrophoresis) samples - filtration will eliminate spurious peaks
- Sterile filtration of low volume samples
- UV/Vis samples - filter directly into cuvette using tube tip
- Refractometry - filter samples to prevent damage to instrument optics and improve accuracy of results
- Minimize nonspecific binding to membrane (due to small membrane size)
Specifications
Non-sterile | |
Syringe Filter |