missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Pure Quartz Air Sampling Filter, Grade QM-H

For use in testing acidic gases, stacks, flues, and aerosols

Brand:  Cytiva 1853-050-50

Code : NEW

Additional Details : Weight : 0.01100kg

Product Code. 15590103

  • £175.00 / Pack of 50
Estimated Shipment: 30-09-2024
to see stock.
Add to basket

Description

Description

  • Low heavy metal content is well-suited for heavy metals analysis
  • Minimal reactivity with biological or chemical components
  • High stability up to 900°C
  • High filtration efficiency
  • Binder-free
Specifications

Specifications

85 g/m2
Quartz
Grade QM-H
430 μm
50 mm
Circle
Testing Acidic Gases, Stacks, Flues, and Aerosols
50/Pk.
Air Sampling Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers