missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Pyramid Folded Filter Papers
Easy to use, saves valuable time when undertaking repetitive or multiple analyses
£222.00 - £297.00
Specifications
Format | Folded |
---|---|
Material | Cellulose |
Quantity | 1000/Pk. |
Type | Filter Paper |
Diameter (Metric) | 125 mm |
Product Code | Brand | Grade | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Grade | Price | Quantity & Availability | |||||
16062042
|
Cytiva
9891-128 |
Grade 6 |
£222.00
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
16072042
|
Cytiva
9892-128 |
Grade 40 |
£297.00
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- Easily fits into conical funnels
- Saves valuable time when undertaking repetitive or multiple analyses
- Provides the same high quality and consistency that is expected from all Whatman™ Filter Papers
Specifications
Folded | |
1000/Pk. | |
125 mm |
Cellulose | |
Filter Paper |