Learn More
Cytiva Whatman™ PZ 001 Tweezers
PZ 001 Tweezers are stainless steel forceps with smooth angled jaws (104 mm long) that are highly suitable for handling membrane filters.
Brand: Cytiva 10477602
33.45 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01440kg
Description
- Stainless steel vacuum filtration apparatus accessory
- Autoclavable and can be flame-sterilized with ethanol
Specifications
Autoclavable | |
Forceps, smooth angle jaws | |
Stainless Steel | |
104 mm |
Silver Metal | |
Membrane filters in vacuum filtration aparatus | |
1Each | |
8 mm |