Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 2 Sheets
Retains and absorbs more than Grade 1 filters, with a corresponding increase in filtration time. Whatman™ Qualitative Filter Paper: Grade 2 Sheets are used for monitoring specific contaminants in the atmosphere and in soil testing.
Brand: Cytiva 1002-929
295.32 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : A0
Additional Details : Weight : 3.87000kg
Description
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 8μm
- Porosity: Medium fine
- Filtration speed: ASTM™, 55 sec.; Herzberg, 240 sec.
- Surface: Smooth
- Holds soil nutrient in plant growth trials
- Used for soil analysis and seed testing procedures in the agricultural industry
Specifications
Grade 2 Qualitative Filter Paper Standard Grade, sheet, 600 × 600 mm | |
Cellulose | |
240 sec. | |
A standard grade filter used for monitoring specific contaminants in the atmosphere and in soil testing. | |
Medium Fine | |
190 μm | |
600 mm |
Sheet | |
>8 μm | |
Medium | |
Grade 2 | |
100/Pk. | |
600 x 600 mm (23.62 x 23.62 in.) | |
600 mm |