Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 2 Sheets
Retains and absorbs more than Grade 1 filters, with a corresponding increase in filtration time. Whatman™ Qualitative Filter Paper: Grade 2 Sheets are used for monitoring specific contaminants in the atmosphere and in soil testing.
Brand: Cytiva 1002-917
257.94 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : A0
Additional Details : Weight : 2.43000kg
Description
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 8μm
- Porosity: Medium fine
- Filtration speed: ASTM™, 55 sec.; Herzberg, 240 sec.
- Surface: Smooth
- Holds soil nutrient in plant growth trials
- Used for soil analysis and seed testing procedures in the agricultural industry
Specifications
Grade 2 Qualitative Filter Paper Standard Grade, sheet, 460 × 570 mm | |
Cellulose | |
240 sec. | |
A standard grade filter used for monitoring specific contaminants in the atmosphere and in soil testing. | |
Medium Fine | |
190 μm | |
570 mm |
Sheet | |
>8 μm | |
Medium | |
Grade 2 | |
100/Pk. | |
460 x 570 mm (18.11 x 22.45 in.) | |
460 mm |