missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 4 Circles

Filters and retains coarse particles for monitoring air pollution. Whatman™ Qualitative Filter Paper: Grade 4 Circles are used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical.

Brand:  Cytiva 1004-050

7.28 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : A0

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 11300454

  • £8.80 / Pack of 100
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

Filters and retains coarse particles for monitoring air pollution. Whatman™ Qualitative Filter Paper: Grade 4 Circles are used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical.

 

These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids. 
  • Particle Retention: 25μm
  • Porosity: Coarse
  • Filtration speed: Herzberg, 37 sec.
  • Surface: smooth
  • Extremely fast filtering  with excellent retention of coarse particles and gelatinous precipitates such as ferric hydroxide and aluminum hydroxide
  • Useful as a rapid filter for routine clean-up of biological fluids or organic extracts during analysis
Specifications

Specifications

Grade 4 Qualitative Filter Paper Standard Grade, circle, 50 mm
Cellulose
20 to 25 μm
Fast
Grade 4
100 Pack
Qualitative Filter Paper
1.96 in.
Disc
Coarse particles and gelatinous precipitates
37 sec.
A standard grade filter used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical.
Medium
210 μm
Ø 50 mm
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers