missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles

Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles provide extra surface area to increase total loading capacity.

Brand:  Cytiva 10311845

54.26 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.16200kg

 View more versions of this product

Product Code. 11325234

  • £60.05 / Pack of 100
Estimated Shipment: 23-07-2024
to see stock.
Add to basket

Description

Description

Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles provide extra surface area to increase total loading capacity.

Folded filter is used for many routine analytical applications in various industries. Pleated paper enhances and eases filtering process. 
  • Saves time in repetitive or multiple analyses
  • Decreases overall filtration time; normal slow down due to particulate loading is eliminated
  • Increases total loading capacity
  • Maintains flow rate; contact with funnel is reduced, shape of filter is self-supporting
  • Pleating does not significantly affect technical data; same figures may be used with flat circles
  • Grade 597½ is a medium fast paper with medium to fine particle retention
  • Applications include:
    • Food testing; determination of fat content
    • Removal of carbon dioxide and turbidity from beverages
Specifications

Specifications

Grade 597 ½ Qualitative Filter Paper Folded (Prepleated), 150 mm
Cellulose
4 to 7 μm
Medium Fast
Grade 597 ½
180 μm
Pleated Circle
7 μm
Approx. 70 s
A prepleated filter used for a wide variety of analytical routine applications in different industries like food testing (e.g., determination of fat content) or removal of carbon dioxide and turbidity from beverages (e.g., beer analysis).
100 Pack
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers