missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Papers: Grade 2555½ Pleated Circles

Maintains flow rate with reduced contact between filter and funnel. Whatman™Grade 2555½ Pleated Circles are medium fast filter papers used for the filtration of the mash for the determination of the extract in malt and wort and for removing carbon dioxide from beer.

Brand:  Cytiva 10313953

47.75 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.59400kg

 View more versions of this product

Product Code. 10559402

  • £70.43 / Pack of 100
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

Cellulose filters are used in qualitative analytical techniques to determine and identify materials. Pleated qualitative filters determine and identify materials with improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.
  • Increased filter surface area increases total loading capacity and decreases overall filtration time.
  • Reduced contact between filter and funnel maintains flow rate.
  • Eliminated need to quadrant-fold filter circles to fit conical funnels saves time in repetitive or multiple analyses.
  • Pleated filters have the same technical properties as the respective filter circles.
  • Cellulose filters are used in qualitative analytical techniques to determine and identify materials.
  • Pleated qualitative filters give improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.

Order Info

dimDiameterMetric

Specifications

Specifications

Grade 2555 ½ Qualitative Filter Paper Folded (Prepleated), 320 mm
Cellulose
7 to 12 μm
A medium fast filter paper used for the filtration of the mash for the determination of the extract in malt and wort and for removing carbon dioxide from beer.
170 μm
320 mm
Pre-pleated Circle
12 μm
Approx. 55 s
Grade 2555 ½
Qualitative Filter Paper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers