Learn More
Cytiva Whatman™ Quantitative Filter Paper: Grade 540 Circles
Use as a gravimetric filter during analysis of metals in acidic or alkaline solutions and in the collection of hydroxides. Whatman™ Quantitative Filter Paper: Grade 540 Circles acid-treated surface prevents tearing during filtration and allows the user to scrape precipitates from the paper.
£19.30 - £177.00
Specifications
Airflow Rate | 13 s/100 mL/in2 |
---|---|
Format | Disc |
Material | Cotton Linters |
Particle Retention | 8 μm |
Filtration Speed | ASTM, 55 seconds; Herzberg, 200 seconds |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11310514
|
Cytiva
1540-321 |
21 mm |
£21.35
Pack of 100 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
11320514
|
Cytiva
1540-324 |
24 mm |
£22.00
Pack of 100 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
11330514
|
Cytiva
1540-042 |
42.5 mm |
£19.30
Pack of 100 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
11332865
|
Cytiva
1540-055 |
55 mm |
£23.15
Pack of 100 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
10194111
|
Cytiva
1540-090 |
90 mm |
£63.73
Pack of 100 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
10072071
|
Cytiva
1540-110 |
110 mm |
£81.90
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10586161
|
Cytiva
1540-125 |
125 mm |
£90.85
Pack of 100 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
10092081
|
Cytiva
1540-150 |
150 mm |
£148.61
Pack of 100 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
11342995
|
Cytiva
1540-185 |
185 mm |
£132.00
Pack of 100 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
11380504
|
Cytiva
1540-240 |
240 mm |
£177.00
Pack of 100 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
Description
Use as a gravimetric filter during analysis of metals in acidic or alkaline solutions and in the collection of hydroxides. Whatman™ Quantitative Filter Paper: Grade 540 Circles acid-treated surface prevents tearing during filtration and allows the user to scrape precipitates from the paper.
Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures.- High-purity, acid-treated cellulose lab filter paper
- Mechanically strong
- Well suited for quantitative or gravimetric analysis of strongly acidic or alkaline samples
- Extremely low ash content (0.006% ash maximum)
- Nominal particle retention of 8μm
- Medium flow rate (Herzberg filtration speed 200s)
Specifications
13 s/100 mL/in2 | |
Cotton Linters | |
ASTM, 55 seconds; Herzberg, 200 seconds | |
Grade 540 | |
100/Pk. | |
Hardened Ashless |
Disc | |
8 μm | |
Frequently used in the gravimetric analysis of metals in acid/alkali solutions and in collecting hydroxides after precipitation by strong alkalis. | |
Medium | |
160 μm |