missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quantitative Filter Papers: Grade 542 Circles

Enables high retention of fine particles in chemically harsh conditions. Whatman™ Quantitative Filter Papers: Grade 542 Circles are well suited for use in capturing fine precipitates in applications such as metal determinations and hydroxide collection.

Brand:  Cytiva 1542-090

31.75 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.07000kg

 View more versions of this product

Product Code. 10797602

  • £58.85 / Pack of 100
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

Enables high retention of fine particles in chemically harsh conditions. Whatman™ Quantitative Filter Papers: Grade 542 Circles are well suited for use in capturing fine precipitates in applications such as metal determinations and hydroxide collection.

Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures. 
  • High retention of fine precipitates in applications such as metal determinations and hydroxide collection
  • Collection of trace elements and radionuclides from the atmosphere
  • Nominal particle retention rating of 2.7 μm
  • Herzberg filtration speed of 2510 s
  • Extremely low ash content (0.006% ash maximum)

 

Specifications

Specifications

64 s/100 mL/in2
Disc
2.7 μm
Used in gravimetric metal determinations.
Fine
150 μm
3.54 in.
Grade 542 Ashless Fine Precipitate FIlter, 90 mm circles (100 pcs)
Cotton Linters
ASTM, 250 seconds; Herzberg, 2510 seconds
Grade 542
100/Pk.
Hardened Ashless
90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers