missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Quartz Air Sampling Filters, Grade QM-A, Sheet
Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.
£470.00 - £1405.00
Specifications
Airflow Rate | 6.3 s/100 mL/in2 |
---|---|
Basis Weight | 85 g/m2 |
Format | Sheet |
Material | High-purity Quartz |
For Use With (Application) | Used for air sampling in acidic gases, stacks, flues and aerosols, particularly at high temperatures up to 500° C and in PM-10 testing.Filters for Use in US EPA PM10 Ambient air monitoring. |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11360624
|
Cytiva
1851-865 |
25/pack |
£470.00
Pack of 25 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
11333345
|
Cytiva
1851-8866 |
100/Pk. |
£1405.00
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
Description
Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.
- Temperature resistant up to 500°C
- Binder-free
- High loading capacity
- Fast flow rates (air flow rate 6.4 s/100 ml/in2)
- Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols
- Filters are suitable for PM-10 sampling and analysis
Specifications
6.3 s/100 mL/in2 | |
Sheet | |
Used for air sampling in acidic gases, stacks, flues and aerosols, particularly at high temperatures up to 500° C and in PM-10 testing.Filters for Use in US EPA PM10 Ambient air monitoring. | |
475 μm | |
203.2 x 254 mm (8 x 10 in.) | |
20.3 cm |
85 g/m2 | |
High-purity Quartz | |
Grade QM-A | |
Air Sampling Filter | |
8 in. |