missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quartz Fiber Filter, Grade QM-B

For air sampling in acidic gases, stacks, flues, and aerosols

Brand:  Cytiva 1852-040

Additional Details : Weight : 0.07000kg

Product Code. 16605695

  • £241.00 / Pack of 50
Estimated Shipment: 25-11-2024
to see stock.
Add to basket

Description

Description

  • High-purity quartz (SiO2) microfiber filters
  • Grade QM-B is a thicker quartz fiber filter with a high loading capacity
  • Suitable for air sampling in acidic gases, stacks, flues, and aerosols
  • Ideal for high temperatures up to 800°C in PM2.5/PM10 and trace element analysis
  • Due to the low level of alkaline earth metals, artifact products of sulfates and nitrates (from SO2 and NO2) are virtually eliminated
  • Flow Rate: 12 s/100 mL/in2
Specifications

Specifications

Circle
Air Sampling in Acidic Gases, Stacks, Flues, and Aerosols
950 μm
Quartz Microfiber
Grade QM-B
40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers