missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Reeve Angel 202 Creped Qualitative Circles

For routine, noncritical laboratory filtration applications such as general chemistry, pharmacology, emulsions, petroleum testing, soaps and detergents

Brand:  Cytiva 5202-250

28.64 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11334260

  • £31.40 / Pack of 100
Estimated Shipment: 11-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For routine, noncritical laboratory filtration applications such as general chemistry, pharmacology, emulsions, petroleum testing, soaps and detergents

  • Retentivity: Large crystalline coarse particles - 15-19μm
  • Filtration speed: medium-fast
  • Color: white
  • Material: cellulose
  • Thickness: 0.29mm
  • Contains wet-strength additives

TRUSTED_SUSTAINABILITY
Specifications

Specifications

202 25 cm 100/pk
15 to 19 μm
A general qualitative filter with creped surface. Faster than grade 201 and retain large crystalline coarse particles. Widely used in industrial laboratories and students laboratories for routine filtration.
25.0 cm
Disc
Medium
202
25 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers