missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Reeve Angel 202 Creped Qualitative Circles
For routine, noncritical laboratory filtration applications such as general chemistry, pharmacology, emulsions, petroleum testing, soaps and detergents
Brand: Cytiva 5202-090
5.01 GBP valid until 2024-12-31
Use promo code "21631" to get your promotional price.
This item is not returnable.
View return policy
Description
For routine, noncritical laboratory filtration applications such as general chemistry, pharmacology, emulsions, petroleum testing, soaps and detergents
- Retentivity: Large crystalline coarse particles - 15-19μm
- Filtration speed: medium-fast
- Color: white
- Material: cellulose
- Thickness: 0.29mm
- Contains wet-strength additives
Specifications
202 9 cm 100/pk | |
15 to 19 μm | |
A general qualitative filter with creped surface. Faster than grade 201 and retain large crystalline coarse particles. Widely used in industrial laboratories and students laboratories for routine filtration. | |
100/Pk. |
Disc | |
Medium | |
202 | |
90 mm |