missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Regenerated Cellulose Membranes: Grade RC 60
Consists of pure cellulose without any wetting agents
£251.00 - £260.00
Specifications
Material | Regenerated Cellulose |
---|---|
Pore Size | 1.0 μm |
Hydrophobicity | Hydrophilic |
Thickness (Metric) | 70 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11313365
|
Cytiva
10410014 |
50 mm |
£260.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11303365
|
Cytiva
10410012 |
47 mm |
£251.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
- Spontaneously wetting, very good wet strength
- Extremely chemically resistant; suitable for aqueous and organic media
- Hydrophilic
- Mechanically stable
- Sterilizable by all methods
Specifications
Regenerated Cellulose | |
1.0 μm | |
Hydrophilic | |
70 μm |