missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Replacement Stainless Steel Olive Coupling Connector for MD050 and MD142 Series Pressure Filtration Manifolds
Replacement Stainless Steel Olive Coupling Connector for MD050 and MD142 Series Pressure Filtration Manifolds (Pressure Hose Connector).
Brand: Cytiva 10453007
Code : A0
Additional Details : Weight : 0.10000kg
Description
- Product Type: Olive Coupling Connector
- Model: MD050/0/18
- Material: Stainless Steel
- Includes: PTFE Seal
- For Use With (Application): Pressure Filtration
- For Use With (Equipment): MD050 and MD142 Series Pressure Filtration Manifolds (Pressure Hose Connector)
Specifications
Via olive external dia. 9 to 11mm | |
MD050 and MD142 Series Pressure Filtration Manifolds | |
Non-sterile | |
PTFE Seal | |
1 Ea. | |
9 to 11 mm |
Reusable | |
Stainless Steel | |
Pressure Filtration | |
MD050/0/18 | |
Olive Coupling Connector | |
9 to 11mm |