missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Solvent IFD, 0.2μm, 50mm, polypropylene
GE’s Solvent IFD is a high-flow HPLC in-line filter/degasser, designed to simultaneously filter and degas organically based HPLC mobile phases.
£161.00 - £202.00
Specifications
Pore Size | 0.2 μm |
---|---|
Filtration Area | 16 cm2 |
For Use With (Application) | Whatman Aqueous and Solvent IFD Inline Filter Degassers |
Housing Material | Polypropylene (PP) |
Quantity | 10 pieces |
Product Code | Brand | Inlet Connection (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Inlet Connection (Metric) | Price | Quantity & Availability | |||||
11323415
|
Cytiva
6725-5002 |
diameter tubing 0.8 to 4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11324644
|
Cytiva
6725-5002A |
1/8 in. tubing only |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Faster than traditional mobile phase preparation
- Chemically resistant polypropylene membrane and housing, built to filter solvent mobile phases without expensive stand-alone degassing equipment
- Air vent on inlet with luer lock cap
- Integrity-testable with the bubble point method
- End fittings included – for replacement rings and caps, see our IFD end fitting kit
Specifications
0.2 μm | |
Whatman Aqueous and Solvent IFD Inline Filter Degassers | |
10 pieces | |
50 mm |
16 cm2 | |
Polypropylene (PP) | |
Solvent IFD |