missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Sterile Mixed Cellulose Ester Membranes, ME 25
Click to view available options
Diameter (Metric):
47 mm
50 mm
Color:
Black
White
Grid Color:
Black
Not Applicable
White
Unit Size:
Pack of 100
Pack of 1000
Pack of 400
Description
Cytiva Whatman Sterile Mixed Cellulose Ester Membranes, ME 25, Black, Diameter Outside: 47mm, 1.85 in., Grid Color: White, Autoclavable: Yes, Grade: ME 25, Includes: With interleaving paper and without pad, Membrane Type: WME, Pore Size: 0.45um, Protein Binding Capacity: Medium
Specifications
Specifications
| Autoclavable | Autoclavable |
| Basis Weight | 4.3 to 5.0 mg/cm2 |
| Color | Black |
| Material (Membrane) | MCE |
| Pore Size | 0.45 μm |
| Sterility | Sterile |
| Grade | ME 25 |
| Grid Color | White |
| Includes | With interleaving paper, without pad |
| Protein Binding Capacity | Medium |
| Show More |
Safety and Handling
Signal Word
- Warning
- Flammable solid Category 1
- Flammable solid Category 2
- H228-Flammable solid.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- MIXTURE LIST-Contains : nitrocellulose
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction