Learn More
Cytiva Whatman™ Swin-Lok™ Filter Holders
For microfiltration and ultra cleaning of small volumes of liquids
Brand: Cytiva 420400
329.69 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : 69
Additional Details : Weight : 0.61000kg
Description
For microfiltration and ultra cleaning of small volumes of liquids
- Accommodates Nuclepore track etched and cast membranes
- Uses positive pressure
- Syringe compatible
Specifications
Multipurpose female Luer Slip. 0.25 in. NPT male and o.25 in. tubing | |
Polycarbonate | |
Filter Holder | |
6.5 cm | |
6 cm |
Filter Holder | |
11.3 cm2 | |
2.55 in. | |
2.36 in. | |
Membrane diameter: 47mm, prefilter diameter: 42mm |