missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Three-piece Filter Funnel

Features quick and easy filtration. Whatman™ Three-piece Filter Funnels dismantle quickly for the insertion of a new filter. Funnels are available with a choice of three plates and come in several sizes.

Brand:  Cytiva 1950-027

465.42 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 75

Additional Details : Weight : 0.44368kg

 View more versions of this product

Product Code. 10184161

  • £660.00 / Each
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

Features quick and easy filtration. Whatman™ Three-piece Filter Funnels dismantle quickly for the insertion of a new filter. Funnels are available with a choice of three plates and come in several sizes.

The increased use of high-efficiency glass microfiber filters in modern laboratories has created a demand for simple and effective filter-holding systems. Whatman 3-piece filter funnels have been designed to complement the range of Whatman fine particle retention, rapid flow rate glass microfiber filters.
  • Three-piece construction; funnel is quickly dismantled for insertion of a new filter
  • Glass sealing flanges are ground flat to ensure a good filter seal
  • Retained solids are deposited within the filter circle
  • Edge clamping prevents peripheral loss and possible passage of solution around, rather than through, the filter circle
  • Parts can be quickly and efficiently cleaned
Choice of Three Plates
  • Acrylic - Supplied as standard; suitable for filtration of most aqueous solutions; maximum working temperature 65°C
  • Polypropylene Plate - Optional extra. Recommended for most acids (except concentrated nitric acid and fuming sulfuric acid) at room temperatures; suitable also for most alcohols, glycols, ethers and ketones; maximum working temperature 100°C
  • PTFE - For virtually all common acids, alkalis and solvents at temperatures up to 100°C; maximum working temperature 200°C

 

Specifications

Specifications

Polypropylene
Acrylic plate
400 mL
70 mm
19.6 cm2
Filter Funnel
70 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers