Learn More
Cytiva Whatman™ Three-piece Filter Funnel
Features quick and easy filtration. Whatman™ Three-piece Filter Funnels dismantle quickly for the insertion of a new filter. Funnels are available with a choice of three plates and come in several sizes.
Brand: Cytiva 1950-004
222.84 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : 75
Additional Details : Weight : 0.12240kg
Description
Features quick and easy filtration. Whatman™ Three-piece Filter Funnels dismantle quickly for the insertion of a new filter. Funnels are available with a choice of three plates and come in several sizes.
The increased use of high-efficiency glass microfiber filters in modern laboratories has created a demand for simple and effective filter-holding systems. Whatman 3-piece filter funnels have been designed to complement the range of Whatman fine particle retention, rapid flow rate glass microfiber filters.- Three-piece construction; funnel is quickly dismantled for insertion of a new filter
- Glass sealing flanges are ground flat to ensure a good filter seal
- Retained solids are deposited within the filter circle
- Edge clamping prevents peripheral loss and possible passage of solution around, rather than through, the filter circle
- Parts can be quickly and efficiently cleaned
- Acrylic - Supplied as standard; suitable for filtration of most aqueous solutions; maximum working temperature 65°C
- Polypropylene Plate - Optional extra. Recommended for most acids (except concentrated nitric acid and fuming sulfuric acid) at room temperatures; suitable also for most alcohols, glycols, ethers and ketones; maximum working temperature 100°C
- PTFE - For virtually all common acids, alkalis and solvents at temperatures up to 100°C; maximum working temperature 200°C
Specifications
Polypropylene | |
Acrylic plate | |
36 mL | |
12.1 cm |
8 cm2 | |
Filter Funnel | |
4.76 in. | |
47 mm |