missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ TurboBlotter Transfer System, Large Refills
For use with TurboBlotter Kits
£196.92 - £439.00
Specifications
Type | Nytran™ SPC 0.45μm TurboBlotter™ Refill |
---|---|
Includes | Five sets of transfer materials (Nytran™ SPC membrane, wick and stack of 8 sheets of 3mm chromatography Paper and 20 sheets of GB004 Paper) |
Product Code | Brand | Length (English) Gel | Length (Metric) Gel | Width (English) Gel | Width (Metric) Gel | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) Gel | Length (Metric) Gel | Width (English) Gel | Width (Metric) Gel | Price | Quantity & Availability | ||
11959297
|
Cytiva
10416314 |
5.9 in. | 15 cm | 5.9 in. | 15 cm |
£264.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11919307
|
Cytiva
10416326 |
9.8 in. | 25 cm | 7.8 in. | 20 cm |
£439.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11979297
|
Cytiva
10416318 |
7.8 in. | 20 cm | 5.9 in. | 15 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11939297
|
Cytiva
10416310 |
8.2 in. | 21 cm | 4.7 in. | 12 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Refill packs contain additional membranes and papers needed for further transfers.
- Consists of one sheet of Nytra™ SPC 0.45μm Nylon membrane
- One wick of 3MM Chr blotting paper
- Blotter stack composed of eight sheets of 3MM Chr blotting paper
- 20 sheets of GB004 blotting paper
- Refills contain five sets of transfer materials
Specifications
Nytran™ SPC 0.45μm TurboBlotter™ Refill | |
Five sets of transfer materials (Nytran™ SPC membrane, wick and stack of 8 sheets of 3mm chromatography Paper and 20 sheets of GB004 Paper) |