missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ TurboBlotter Transfer System, Small Refills
For use with TurboBlotter Kits
£172.00 - £192.00
Specifications
Type | Nytran™ SPC 0.45μm TurboBlotter™ Refill |
---|---|
Includes | Five sets of transfer materials (Nytran™ SPC membrane, wick and stack of 8 sheets of 3mm chromatography Paper and 20 sheets of GB004 Paper) |
Product Code | Brand | Length (English) Gel | Length (Metric) Gel | Width (English) Gel | Width (Metric) Gel | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) Gel | Length (Metric) Gel | Width (English) Gel | Width (Metric) Gel | Price | Quantity & Availability | ||
11919297
|
Cytiva
10416306 |
5.5 in. | 14 cm | 4.3 in. | 11 cm |
£192.00
Each |
In Stock
Log in to see stock. |
||
11999287
|
Cytiva
10416302 |
5.9 in. | 15 cm | 3.9 in. | 10 cm | N/A | |||
Description
Refill packs contain additional membranes and papers needed for further transfers.
- Consists of one sheet of Nytra™ SPC 0.45μm Nylon membrane
- One wick of 3MM Chr blotting paper
- Blotter stack composed of eight sheets of 3MM Chr blotting paper
- 20 sheets of GB004 blotting paper
- Refills contain five sets of transfer materials
Specifications
Nytran™ SPC 0.45μm TurboBlotter™ Refill | |
Five sets of transfer materials (Nytran™ SPC membrane, wick and stack of 8 sheets of 3mm chromatography Paper and 20 sheets of GB004 Paper) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title