missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Uniflo™ Syringe Filters With GF Pre-filter, 0.45 μm

Whatman™ Uniflo™ syringe filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL.

Brand:  Cytiva 9932-3004

Additional Details : Weight : 2.21000kg

 View more versions of this product

Product Code. 17365200

  • £1045.00 / Pack of 500
Estimated Shipment: 12-12-2024
to see stock.
Add to basket

Description

Description

Whatman Uniflo GF Syringe Filters are available in a variety of membrane choices with a polypropylene overmold housing

  • 0.2 μm or 0.45 μm pore sizes
  • Laser etched printing on the filter for easy identification
  • Bench top space saving packaging
Specifications

Specifications

PTFE
0.45 μm
4.98 cm2
Female Luer lock
500 Pk.
Glass Fiber (GF)
H-PTFE
Non-sterile
Polypropylene
67.5 psi
Male Slip Luer
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers