missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Vacu-Guard 150 Vacuum Protection Filter: Activated Carbon

Hydrophobic PTFE membrane in a pleated cartridge with chemical trap

Brand:  Cytiva 6722-1001

169.89 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 75

Additional Details : Weight : 0.31000kg

Product Code. 11344634

  • £202.00 / Each
Estimated Shipment: 19-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!

Alert:

Care should be taken to determine safety and usefulness of products prior to routine use. For example, molecular sieve rapidly heats up when exposed to water.


Description

Description

Especially protective for vacuum pumps and exhaust air.

  • Permanently fuse bonded inside base of capsule
  • Stops 99.99% of particulates ≥0.1μm in air/gas
  • Can be used to remove aqueous and solvent vapour from air and exhaust
  • Housing: Polypropylene
  • Inlet: 1/2 in. hose barb
  • Outlet: 3/8-1/2 in. stepped hose barb
  • Filter dia. × L: 66 × 236mm (2.62 × 9.31 in.)

Activated carbon

  • Produced from lignite and acid washed after steam activation
  • For protection from organic vapors
  • Surface area: 82,000m2
  • Flowrates at 0.1 bar (1.45psi) and 0.5 bar (7.25psi): 210 and 450L/min.

Specifications

Specifications

VACU-GUARD 150, activated carbon
Polypropylene (PP)
236 mm
PTFE
1 bar (15 psi)
66 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers