missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Vacu-Guard Filter
Helps to confine and isolate infectious materials in vacuum systems and protect the laboratory. Whatman™ Vacu-Guard Filter protects vacuum pump systems from solvent vapor or gaseous contaminants and aqueous aerosols.
£282.00 - £283.80
Specifications
Material (Membrane) | PTFE |
---|---|
Pore Size | 0.45 μm |
For Use With (Application) | Isolate infectious materials |
Housing Material | Polypropylene |
Product Line | Vacu-Guard Filter |
Product Code | Brand | Diameter (Metric) Disc | Filtration Area | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Filtration Area | Price | Quantity & Availability | ||||
10087552
|
Cytiva
6722-5001 |
60 mm | 25 cm2 |
£283.80
Pack of 10 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11364634
|
Cytiva
6722-5000 |
50 mm | 16 cm2 |
£282.00
Pack of 10 |
Estimated Shipment: 17-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Helps to confine and isolate infectious materials in vacuum systems and protect the laboratory. Whatman™ Vacu-Guard Filter protects vacuum pump systems from solvent vapor or gaseous contaminants and aqueous aerosols.
- Excellent for protecting vacuum pump systems from solvent vapor or gaseous contaminants and aqueous aerosols
- Designed for in-line use with stepped barb connections for 10 to 12mm ID hose
- Membrane retains 99.99% of airbone particles greaterthan 0.1μm
- Features hydrophobic PTFE membrane
Specifications
PTFE | |
Isolate infectious materials | |
Vacu-Guard Filter | |
Inline Filter |
0.45 μm | |
Polypropylene | |
10Pack |