missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ WTP Range PTFE Membranes
Click to view available options
Pore Size:
0.2 μm
0.5 μm
1.0 μm
Diameter (Metric):
25 mm
47 mm
Unit Size:
Pack of 100
Description
Suited for applications involving aggressive organic solvents, strong acids, and alkalis due to being chemically stable and inert. Whatman™ WTP Range PTFE Membranes are particularly suitable for preparing samples for HPLC analysis, air and gas sterilization.
PTFE stretched film, laminated to a nonwoven polypropylene support web>
- Naturally hydrophobic
- 0.5μm size is generally used for sample prefiltering in HPLC analyses for sample filtration where any solid particles can cause permanent damage to column
- 0.2μm size is used in sterile venting of vacuum manifolds and sterile filtrate tanks and containers
Use up to 120°C (248°F); higher temperatures will cause laminate to soften.
Applications:
- Clarification of corrosives, solvents, and aggressive fluids
- Collecting moist dusts for subsequent analysis (0.5 and 1.0μm pore sizes)
- Air and gas sterilization (0.2 and 0.5μm pore sizes)
Specifications
Specifications
| Material | PTFE |
| Pore Size | 0.5 μm |
| Sterility | Non-sterile |
| Gas Flow Rate | 7.5L/min/cm2 |
| Hydrophobicity | Hydrophobic |
| Membrane Type | WTP |
| Quantity | 100 Pack |
| Diameter (Metric) | 47 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction