missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm Autosampler Shell Vials
Available in clear and amber borosilicate glass and natural polypropylene. Vials and snap plug caps can be purchased separately. The polyethylene snap plug caps feature a starburst slit top for easier needle penetration.
£153.00 - £201.00
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Volume (Metric) | 2 mL |
Height (English) | 1.25 in. |
Closure Type | Plug |
Height (Metric) | 32 mm |
Product Code | Brand | Color | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Price | Quantity & Availability | ||||
11521215
|
DWK Life Sciences
225120 |
Clear | Borosilicate Glass |
£153.00
Pack of 100 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
12493641
|
DWK Life Sciences
225121 |
Amber | Silica Glass |
£201.00
Pack of 1000 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
12403651
|
DWK Life Sciences
225124 |
Natural | Polypropylene |
£184.00
Pack of 1000 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
Description
- Capacity: 2mL
- 12 × 32mm glass or polypropylene
- Choice of clear or amber Type I glass or natural polypropylene
Order Info
Accepts 12mm snap-plug closures; see Cat. No. 03-344-87 for details.
Specifications
12 mm | |
1.25 in. | |
32 mm | |
12 mm |
2 mL | |
Plug | |
1000 Cs. |