missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm Vial Pack (ABC™ 9mm Screw Thread Finish and Amber Vial w/Patch)
ABC Vials, made from Type I borosilicate glass, and 9mm ABC Screw Caps are available together in convenience packs of 100. The 1.8ml vials are packaged in a recyclable PETE clamshell case to help prevent particulate contamination. Caps are available in six colors.
Brand: DWK Life Sciences W225153-03
74.28 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from amber Type I borosilicate glass with writing patch
- Packaged with 9 mm ABC Screw Caps in convenience packs of 105
Specifications
Natural | |
Natural | |
Borosilicate Glass | |
1.8 mL | |
Polypropylene | |
32 mm | |
9 mm |
PTFE/Silicone/PTFE | |
12 mm | |
No | |
1.25 in. | |
Screw Cap | |
100 Pk. | |
Yes |