missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 15mm x 45mm Polypropylene Autosampler Vials
Manufactured from polypropylene
Brand: DWK Life Sciences 225129
195.44 GBP valid until 2025-03-14
Use promo code "24142" to get your promotional price.
This item is not returnable.
View return policy
Description
- Closure Style: Snap Cap
- Cap/Closure Size: 15mm (0.59in.)
- Bottle/Vial Style: Chromatography
Specifications
Natural | |
Polypropylene | |
1.77 in. | |
Snap Cap | |
1000 Cs. |
15 mm | |
4 mL | |
0.14 oz. | |
45 mm | |
15 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ 15mm x 45mm Polypropylene Autosampler Vials > 4.0mL
Spot an opportunity for improvement?Share a Content Correction