missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 15mm x 45mm Screw-Top Vials

Wheaton 15 x 45 Screw Top Vials are designed primarily for use in the Waters WISP™ 48-position and other autosamplers. The vials are manufactured from Type I borosilicate glass and packaged in shrink- wrapped trays of 100 for convenience and cleanliness

Brand:  DWK Life Sciences 224795

 View more versions of this product

Product Code. 12482741

  • £300.00 / Pack of 1000
Estimated Shipment: 16-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from clear and amber Type I borosilicate glass
  • Limited volume inserts available separately
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Amber
Polypropylene
1.77 in.
45 mm
13-425
15 mm
4 mL
Screw Cap
1000 Cs.
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers