Learn More
DWK Life Sciences Wheaton™ Liquid Scintillation Vials
Maintain the integrity of seals with a variety of cap liners. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.
£211.00 - £509.00
Specifications
Diameter (English) Inner Neck | 0.5 in. |
---|---|
Diameter (English) Outer | 1.06 in. |
Diameter (Metric) Inner Neck | 12.7 mm |
Color | White |
Diameter (Metric) Outer | 27 mm |
Product Code | Brand | Material (Liner) | Closure Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Closure Material | Price | Quantity & Availability | |||||
10418721
|
DWK Life Sciences
986700 |
Foamed Polyethylene | Polypropylene |
£211.00
Pack of 500 |
Estimated Shipment: 10-04-2026
Log in to see stock. |
|||||
11738839
|
DWK Life Sciences
986704 |
Linerless | Polyethylene |
£301.00
Pack of 500 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
|||||
10264472
|
DWK Life Sciences
986701 |
Metal Foil/Pulp | Polypropylene |
£509.00
Pack of 500 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
Description
Maintain the integrity of seals with a variety of cap liners. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.
- Foamed polyethylene liners resilient to acids, alkalis, solvents, alcohol, oils, household cosmetics and aqueous products
- Metal foil/pulp liners resilient to hydrocarbons, oils, ketones and alcohols
Order Info
O.D. x H: 1.125 x 2.375 in. (27 x 61mm) with cap. Minimum neck I.D., 0.5 in. (12.3mm). Packaged in utility trays with each partitioned tray holding 100 vials. Packed with caps attached or caps packaged separately. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag.
Specifications
0.5 in. | |
12.7 mm | |
27 mm | |
20 mL | |
Tray | |
Screw Cap |
1.06 in. | |
White | |
HDPE | |
2.4 in. | |
0.67 oz. | |
61 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.