missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 48-Position Rack for 15.5mm Open ID
This rack can be cleaned easily in an automatic washer or autoclaved
Brand: DWK Life Sciences 868804
189.48 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 1.08000kg
Description
- Autoclavable at 121°C for 20 minutes
- Open-well bottom to favilitate drainage
- Alphanumeric indexing
- Stackable
Specifications
Vial Rack | |
Autoclavable | |
48 | |
10.47 x 3.7 x 1.12 in. (26.6 x 9.4 x 2.8cm) | |
10.47 in. | |
3.7 in. | |
1.12 in. |
4 x 12 | |
Polypropylene | |
8mm Chromatography vials | |
26.6 cm | |
9.4 cm | |
2.8 cm | |
1.55 cm |