Learn More
DWK Life Sciences™ Wheaton™ 50-Position Rack with 28.1mm I.D. Wells
Vial racks can be stacked even with vials in place. Can be cleaned easily in an automatic washer or autoclaved
Brand: DWK Life Sciences™ 868806
319.86 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Vial racks can be stacked even with vials in place. Can be cleaned easily in an automatic washer or autoclaved
- Autoclavable at 121°C for 20 minutes
- Open well bottom to facilitate drainage
- Alphanumeric indexing
- Stackable
- Well Dia.: 28.1mm
- L x W x H: 33 x 17 x 3cm

Specifications
Vial Rack | |
Autoclavable | |
Autosampler Vials or Culture Tubes | |
50 | |
Yes | |
33 x 17 x 3cm | |
13 in. | |
6.6 in. | |
1.1 in. | |
28.1 mm |
10 x 5 | |
White | |
Polypropylene | |
Rectangular | |
121°C | |
33 cm | |
17 cm | |
3 cm | |
28.1 mm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
28Hours
16Minutes
14Seconds
54
Your input is important to us. Please complete this form to provide feedback related to the content on this product.