missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 6mL HDPE Omni-Vial Scintillation Vial

Vials are manufactured from high density polyethylene and have a quarter-turn cap. The hanging cap allows vial suspension and easy access.

£461.00 - £651.00

Specifications

Diameter (English) Outer 0.66 in.
Color Natural
Diameter (Metric) Outer 17 mm
Material HDPE
Volume (Metric) 6 mL
View More Specs

Products 2
Product Code Brand Closure Type Price Quantity & Availability  
Product Code Brand Closure Type Price Quantity & Availability  
11798849
View Documents Promotion Details
DWK Life Sciences
225414
Quarter-turn Regular Screw Cap This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12483691
View Documents Promotion Details
DWK Life Sciences
225415
Quarter-turn Hanging Screw Cap This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Used with Wheaton glass and PET, 20 mL liquid scintillation vials with 22 mm neck size
  • Dimensions (OD x H): 17 mm x 57 mm (with cap attached)
Specifications

Specifications

0.66 in.
17 mm
6 mL
0.2 oz.
57 mm
Natural
HDPE
2.24 in.
Polypropylene
Videos
SDS
Documents

Documents

Product Certifications