missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 90-Position Vial Rack

Save valuable lab space with this stackable and autoclavable vial rack

Brand:  DWK Life Sciences 868810

262.22 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


Product Code. 11591325

  • £1250.00 / Pack of 5
Estimated Shipment: 22-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Save valuable lab space with this stackable and autoclavable vial rack

 

  • Polypropylene construction
  • 6 wells deep × 15 wells wide
  • Alpha-numeric indexing
  • Bottom drainage
  • 17.1 mm well diameter; L × W × H: 33 × 17 × 3 cm (13 × 6.7 × 1.2 in.);

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Vial Rack
Autoclavable
Polypropylene
Yes
13 x 6.6 x 1.25 in. (33 x 17 x 3cm)
13 in.
6.6 in.
1.25 in.
17.1 mm
4 x 12
White
90
50 Cryule 1 and 2mL 12mm dia. round bottom autosampler vials with screw caps or 12 x 75mm Glass culture tubes
33 cm
17 cm
3 cm
17.1 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.