missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ ABC Amber Glass Vial Convenience Packs

40% larger opening improves sample accessibility while reducing autosampler needle damage

Brand:  DWK Life Sciences W225157-04

66.35 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12474891

  • £84.60 / Pack of 100
Estimated Shipment: 21-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from amber Type I borosilicate glass
  • 12 x 32 mm screw top with 9 mm ABC screw cap
  • Available with or without writing patch

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Natural
Natural
Borosilicate Glass
1.8 mL
1.25 in.
Screw Cap
9 mm
0.47 in.
12 mm
No
Blue PTFE, White Silicone
Polypropylene
32 mm
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers