missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ ABC Vials
Wheaton ABC Vials have a 40% wider opening than standard screw top vials as well as superior thread design that allows for a more secure seal to the closure.
Brand: DWK Life Sciences W225152
261.51 GBP valid until 2024-12-31
Use promo code "21965" to get your promotional price.
This item is not returnable.
View return policy
Description
- 40% larger opening than standard vials
- Manufactured from clear and amber Type I borosilicate glass
- Limited volume inserts
- 9 mm screw thread
- Use with Wheaton ABC Screw Caps
Specifications
Amber | |
Borosilicate Glass | |
1.25 in. | |
32 mm | |
ABC Vial w/out Writing Patch |
12 mm | |
1.8 mL | |
Screw Cap | |
1000 Cs. | |
9 mm |