missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Alcohol Burner
Ideal for microscopy applications
Brand: DWK Life Sciences 237070
229.61 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Includes: Ground-glass stopper.
Description
- Designed for use with isopropyl or denatured ethyl alcohol
- Manufactured from soda-lime glass
- Low-heat flame
Order Info
Dia. x H: 3 x 3.947 in. (75 x 100mm).
Specifications
Alcohol Burner | |
0.026 gal. | |
3 in. | |
Isopropyl or Denatured Ethyl Alcohol | |
10.02 cm |
Glass | |
100 mL | |
7.62 cm | |
3.947 in. | |
Ground-Glass Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction