missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Allihn Condensers For Soxhlet Extraction Apparatus
Used for continuous extraction of analytes from a solid into an organic solvent
£200.00 - £254.00
Specifications
Certifications/Compliance | USP Type I and ASTM E438 Type I, Class A |
---|---|
Material | Borosilicate Glass |
Type | Allihn Condenser |
For Use With (Application) | Used for continuous extraction of analytes from a solid into an organic solvent |
For Use With (Equipment) | Soxhlet extraction apparatus |
Product Code | Brand | Standard Taper Joint No | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No | Price | Quantity & Availability | |||||
12458942
|
DWK Life Sciences
334003 |
34/45 |
£200.00
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
12478942
|
DWK Life Sciences
334025 |
55/50 |
£254.00
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
Description
- Wetted parts are manufactured from WHEATON 33 low extractable borosilicate glass
- The flask containing the solvent is heated
- Vapors rise in the larger outside tube
- Vapors enter the water–cooled condenser and liquate
- When the liquid level in the extractor reaches the top of the bent tube, siphoning action returns the extract-enriched solvent to the flask
Compliance
WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
Specifications
USP Type I and ASTM E438 Type I, Class A | |
Allihn Condenser | |
Soxhlet extraction apparatus |
Borosilicate Glass | |
Used for continuous extraction of analytes from a solid into an organic solvent | |
Larger outside tube and bent tube |