missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Aluminum Seals: PTFE-Lined on One Side, Rubber Septa
Ideal closures for chromatography and other instrumentation applications
£575.00 - £625.00
Product Code | Brand | Quantity | Type | Closure Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Type | Closure Size | Price | Quantity & Availability | |||
11798709
|
DWK Life Sciences
224223-01 |
100/Pk. | Center Disc Tear-out Cap | 20 mm |
£625.00
Pack of 1000 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||
10062033
|
DWK Life Sciences
224222-01 |
1000/Cs. | Center Disc Tear-out Cap | 13 mm |
£575.00
Pack of 1000 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||
Description
- Wide range of colors and styles
- Color selection includes natural, red, blue and green
- Tear-off seal removes completely, allowing contents to pour from the bottle
Specifications
Natural | |
Aluminum | |
Center Disc Tear-out Cap |