missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Amber Glass Dropping Bottle

Catalog Number 10236504
Click to view available options
Capacity:
1.69 oz., 50 mL
3.38 oz., 100 mL
Color:
Amber
Clear
Height (Metric):
95 mm
120 mm
Height (English):
3.74 in.
4.72 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Delivers stains or indicator solutions drop by drop

  • Complete with a glass stopper
  • A partial turn of the ground glass stopper seals the bottle
  • Manufactured from soda-lime glass that conforms to USP Type III requirements
  • Not autoclavable
Capacity 1.69 oz., 50 mL
Capacity (Metric) 50 mL
Capacity (English) 1.69 oz.
Color Clear
Diameter (English) 1.77 in.
Includes Pouring spout
Material Glass
Shape Round
Height (Metric) 95 mm
Product Type Dropping Bottle
Height (English) 3.74 in.
Closure Material Glass
Diameter (Metric) 45 mm
Closure Type Stopper
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'